KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electronic Indicator, 0-0.500, Lug Back

MITUTOYO| Zoro #: G1489765| Mfr #: 543-392

$387.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Resolution: 0.00005" / 0.0001" / 0.0005" / 0.001mm / 0.01mm
Features: Absolute Encoder Scale, On/Off, Zero-Set, Preset, Go/No Go, Change Counting Direction, FX=AX Function, Inch/Millimeter Functions and SPC Output Port with Dust Cap, Lug Back
Long Form Calibration Certificate: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489765 Mfr #: 543-392
Resolution: 0.00005" / 0.0001" / 0.0005" / 0.001mm / 0.01mmFeatures: Absolute Encoder Scale, On/Off, Zero-Set, Preset, Go/No Go, Change Counting Direction, FX=AX Function, Inch/Millimeter Functions and SPC Output Port with Dust Cap, Lug Back
Long Form Calibration Certificate: NoIncludes: Battery
Series: ID-CRange: 0.500"/12.7mm
Accuracy: 0.0001"Bezel: Rotates 330 Degrees
Country of Origin (subject to change): Japan

Description

Electronic Digital Indicator, Series ID-C, Resolution 0.00005 In./0.0001 In./0.0005 In./0.001mm/0.01mm, Accuracy 0.0001 In., Range 0.500 In./12.7mm, Bezel Rotates 330 Degrees, Features Absolute Encoder Scale, On/Off, Zero-Set, Preset, Go/No Go, Change Counting Direction, FX=AX Function, Inch/Millimeter Functions and SPC Output Port with Dust Cap, Lug Back, Includes Battery

Reviews