SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mitutoyo 293-344-30, Electronic Digital Micrometer, Ratchet Thimble, SPC Output No, Flat Anvil, Flat Spindle, Lock Nut Type -, Features IP65 Waterproof, Pushbutton Controls, Preset Capability, Inch/Millimeter Conversion of Displayed Reading, Vernier Scale on Thimble, Includes Battery, Key Spanner, Fitted Carrying Case

MITUTOYO| Zoro #: G0530537| Mfr #: 293-344-30

$150.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Long Form Calibration Certificate: NoThimble: RatchetIncludes: Battery, Key Spanner, Fitted Carrying Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0530537 Mfr #: 293-344-30
Long Form Calibration Certificate: NoThimble: Ratchet
Includes: Battery, Key Spanner, Fitted Carrying CaseSpindle: Flat
Features: IP65 Waterproof, Pushbutton Controls, Preset Capability, Inch/Millimeter Conversion of Displayed Reading, Vernier Scale on ThimbleSPC Output: NO
Resolution: 0.00005"/0.001mmItem: Electronic Digital Micrometer
Range: 0 to 1"/0 to 25mmAnvil: Flat
Country of Origin (subject to change): Japan

Description

Mitutoyo 293-344-30, Electronic Digital Micrometer, Ratchet Thimble, SPC Output No, Flat Anvil, Flat Spindle, Lock Nut Type -, Features IP65 Waterproof, Pushbutton Controls, Preset Capability, Inch/Millimeter Conversion of Displayed Reading, Vernier Scale on Thimble, Includes Battery, Key Spanner, Fitted Carrying Case

  • Measurement data output function is available with a water-resistant connection cable.
  • Auto power ON/OFF function.
  • Certificate of inspection is included.

Reviews