Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Indicator Magnetic Base Set, 0 to 1 In

  • Zoro #: G0763594
  • Mfr #: 64PKA075

$219.76

Details
  • Range per Revolution: 0.100"
  • Dial Color: White
  • Bezel Lock: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Mitutoyo #64PKA075 Specifications

  • Zoro #: G0763594
  • Mfr #: 64PKA075
Range per Revolution: 0.100" Dial Color: White
Bezel Lock: No Graduations: 0.0010"
Dial Reading: 0-100 Back Type: Magnetic
Item: Indicator Magnetic Base Set Bearing Type: Plain
Reading: Continuous Contact Point Dia.: 1/8"
Range: 0 to 1" Country of Origin (subject to change): Multiple

Description

Dial indicators are useful for measuring levels that the human eye cannot pick up on. Here are some important details for Mitutoyo Indicator Magnetic Base Set. Range: 0 to 1", Includes: Dial Indicator, Magnetic Base, Plastic Case, Graduations: 0.0010".

Restrictions and Compliance

Hazardous material

Reviews of Mitutoyo #64PKA075