Magnetic Base/Holder, 6 In Gage Rod

MITUTOYO| Zoro #: G1831557| Mfr #: 7010S

$112.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: On/Off Switch
Upright Post Dia. (In.): 0.472
Base Size (In.): 1-31/32W x 2-23/64D x 2-5/32H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831557 Mfr #: 7010S
Features: On/Off SwitchUpright Post Dia. (In.): 0.472
Base Size (In.): 1-31/32W x 2-23/64D x 2-5/32HIncludes: 6" Rod, Universal Clamp
Snug: Swivel PostSwitch Type: Rotating On/Off
Step Type: VHoles: 0.375"
Overall Length (In.): 9Finish: Red
Magnetic Pull (Lb.): 132Item: Magnetic Base/Indicator Holder
Rod Dia. (In.): 0.394Country of Origin (subject to change): Brazil

Description

Magnetic Base/Indicator Holder, Magnetic Pull 132 Lb, Base Size 1 7/8 X 1 7/8 X 1 31/32 In, On/Off Switch, Rod Dia 0.394 In, Upright Post Dia 0.472 In, Switch Type Rotating On/Off, Step Type V, Holds Base to Arbors, Shafts and Chucks, Snug Swivel Post, Allows Indicator Adjustment Up/Down/Vertical Angle/Complete Circle and any Distance from Base along Gage Holding Rod, Overall Length 9 In, Grips Horizontally, Vertically or Upside Down, Gage Rod 6 In, Includes 6 Inch Rod, Universal Clamp

Reviews