SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Micrometer, 0-25mm, 0.01, Ratchet

MITUTOYO| Zoro #: G2067073| Mfr #: 103-137

$103.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 0 to 25mmAnvil: Carbide, FlatSpindle: Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067073 Mfr #: 103-137
Range: 0 to 25mmAnvil: Carbide, Flat
Spindle: FlatThimble: Ratchet
Item: Outside MicrometerIncludes: Fitted Carrying Case
Resolution: 0.01mmCountry of Origin (subject to change): Japan

Description

Outside Micrometer, Resolution 0.01mm, Range 0 to 25mm, Ratchet Thimble, Carbide, Flat Anvil, Flat Spindle, Includes Fitted Carrying Case

Reviews