KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Micrometer Ball Attach, 0.250 In Dia

MITUTOYO| Zoro #: G0990001| Mfr #: 101469

$12.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Outside Micrometers with 0.315" Spindle Diameter
Item: Ball Attachment
Dia.: 0.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990001 Mfr #: 101469
For Use With: Outside Micrometers with 0.315" Spindle DiameterItem: Ball Attachment
Dia.: 0.25Country of Origin (subject to change): China

Description

Ball Attachment, For Use With Outside Micrometers With 0.315 Inch Anvil Diameter, Diameter 0.25 Inch

Reviews