Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Micrometer Head, 0 to 1/4" Range, Steel

  • Zoro #: G0614201
  • Mfr #: 148-206
$60.00
  • Mounting Hub Dia.: 3/8 in
  • Spindle Material: Steel
  • Includes: Spanner
See full product details
Orders over $75 ship free.

Mitutoyo #148-206 Specifications

  • Zoro #: G0614201
  • Mfr #: 148-206
Mounting Hub Dia.: 3/8 in Spindle Material: Steel
Includes: Spanner Features: Scale Surface, Hard-Chrome Plating
Resolution: 0.001 in Thimble: Ratchet
Standards: JIS B 7502 Certification: Certificate of Inspection
SPC Output: No Lock Nut Type: Spindle Lock
Spindle: Spherical Item: Mechanical Micrometer Head
Rotating Spindle (Yes/No): Yes Range: 0 in to 1/4 in
Mouting Hub Diameter: 3/8 in Thimble Type: Plain
Operation Type: Mechanical Long Form Calibration Certificate: No
Spindle Shape: Spherical Dimension Type: Inch
Scale Finish: Chrome Minimum Measurement - Inch: 0 in
Accuracy: 0.005 mm Spindle Diameter: 2 mm
Maximum Measurement - Inch: 1/4 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Mechanical Micrometer Head, Range 0 in to 1/4 in, Resolution 0.001 in, Accuracy 0.005 mm, Dimension Type Inch, Mouting Hub Diameter 3/8 in, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Spherical, Thimble Type Plain, Includes Spanner, Lock Nut Type Spindle Lock, Long Form Calibration Certificate No, Maximum Measurement - Inch 1/4 in, Minimum Measurement - Inch 0 in, Scale Finish Chrome, Spindle Diameter 2 mm, Spindle Material Steel, Standards JIS B 7502

Reviews of Mitutoyo #148-206