Mitutoyo
Micrometer Set, Digital
Mfr # 293-960-30
Zoro # G2038574
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 1 in, 2 in, 3 in
- Range 0 in to 3 in
- Resolution 0.00005 in
- Thimble Ratchet
- SPC Output Yes
Explore More Products
- MITUTOYO Micrometer Stand 156-101-10
- MITUTOYO Digit Micrometer 3Pcs Set, 0-3 /.00 193-923
- MITUTOYO Outside Micrometer Set, 0 - 6" Range 103-904-10
- MITUTOYO Micrometer Set, 0 to 6 In, 0.0001 In, 6 Pc 103-907-40
- MITUTOYO Digit Micrometer 4Pcs Set 193-916
- MITUTOYO Micrometer Set, 0-4In, 0.00005In, 4Pc 293-961-30
- MITUTOYO Holtest Set, 3" to 4" 468-990
- MITUTOYO 6 Pcs Outside Micrometer Set 103-915-10
- MITUTOYO 50-300Mm/0.01Mm 10Pcs Indside Mic S 133-902
- MITUTOYO Micrometer Set, 0-12, 0.0001In, 12 Pc 103-908-40
- IGAGING 5 Piece IP40 Digital Micrometer Set 0-6" - 35-040-216 35-040-216
- Mitutoyo Micrometer Sets