Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Non to Rotating Spindle Disk, 3 to 4"

  • Zoro #: G6668492
  • Mfr #: 169-208
No Product Image Available
$359.82
  • Range: 3 to 4"
  • Item: Micrometer
  • Certification:
See full product details
This item ships free.

Mitutoyo #169-208 Specifications

  • Zoro #: G6668492
  • Mfr #: 169-208
Range: 3 to 4" Item: Micrometer
Certification: Thimble:
SPC Output: Base Style:
Number of Measuring Rods: Spindle Size:
Includes: Features:
Spindle Material: Resolution:
Operation: Anvil Material:
Anvil Size: Rotating Spindle (Yes/No):
Base Length: Movement of Screw:
Rod Type: Standards:
Spindle: Anvil:
Number of Gauges: Mounting Hub Dia.:
Long Form Calibration Certificate: IP Rating:
Lock Nut Type: Rod Dia.:
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Micrometer

Reviews of Mitutoyo #169-208