20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Scriber, Straight Point, 6 1/8 In L

MITUTOYO| Zoro #: G0915871| Mfr #: 985-102

$15.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0915871 Mfr #: 985-102
Item: ScriberTip Material: Carbide
Replaceable Tip: NoHandle Material: Steel
Overall Length (In.): 6-1/8Handle: Knurled
Finish: Black OxideMagnet End: No
Threaded Points: NoPoint Type: Straight
Country of Origin (subject to change): Japan

Description

Scriber, Point Type Straight, Replaceable Tip No, Threaded Points No, Magnet End No, Tip Material Carbide, Knurled Handle, Handle Material Steel, Black Oxide Finish

Reviews