SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stand, Magnetic

MITUTOYO| Zoro #: G1896797| Mfr #: 7011BN

$128.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Magnetic StandBase Size (In.): 1-31/32W x 2-23/64D x 2-5/32HFeatures: Base of 50 x 60 Millimeters and a Height of 9 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1896797 Mfr #: 7011BN
Item: Magnetic StandBase Size (In.): 1-31/32W x 2-23/64D x 2-5/32H
Features: Base of 50 x 60 Millimeters and a Height of 9 1/4"Rod Dia. (In.): 0.394
Overall Length (In.): 9-1/4Upright Post Dia. (In.): 0.472
Magnetic Pull (Lb.): 132Country of Origin (subject to change): Brazil

Description

Magnetic Stand, With 6 Inches Adjustable Rod, Universal Clamp, 132 Pounds Magnetic Pull

Restrictions and Compliance

*3: Hazardous material

Reviews