KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surface Tester, Color, 14200 Micron

MITUTOYO| Zoro #: G1182763| Mfr #: 178-561-02A

$2284.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dimensions (In.): Display 6-1/4 L x 2W x 2-1/2"H, Drive Unit 4-1/2 L x 1W x 1"H
Includes: Calibration Patch, Case, AC Adapter
Profile: Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, RPc, Rsm, Rz1max, S, HSC, RzJIS, Rppi, Rdeltaa, Rdeltaq,Rlr, Rmr, Rmr(c), Roc, Rk, Rpk, Rvk, Mr1, Mr2, A1, A2, Vo, Rpm, tp, Htp, R, Rx, AR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182763 Mfr #: 178-561-02A
Dimensions (In.): Display 6-1/4 L x 2W x 2-1/2"H, Drive Unit 4-1/2 L x 1W x 1"HIncludes: Calibration Patch, Case, AC Adapter
Profile: Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, RPc, Rsm, Rz1max, S, HSC, RzJIS, Rppi, Rdeltaa, Rdeltaq,Rlr, Rmr, Rmr(c), Roc, Rk, Rpk, Rvk, Mr1, Mr2, A1, A2, Vo, Rpm, tp, Htp, R, Rx, ARCut Off Length (In.): 0.003, 0.010, 0.030, 0.100"
Arbitrary Length (In.): 0.010 to 0.630"(0.0001" Interval)Power Supply: Battery and AC Adapter
Measuring Range: Detector Measuring Range 14200 microninItem: Surface Tester
Features: Color Graphic DisplayNumber of Sampling Spans: 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
Output: SPC, USB, RS-232Analysis Graph: Yes
Country of Origin (subject to change): Japan

Description

Surface Tester, Features Color Graphic Display, Measuring Range Detector Measuring Range 14200 micronin, Profile Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, RPc, Rsm, Rz1max, S, HSC, RzJIS, Rppi, Rdeltaa, Rdeltaq,Rlr, Rmr, Rmr(c), Roc, Rk, Rpk, Rvk, Mr1, Mr2, A1, A2, Vo, Rpm, tp, Htp, R, Rx, AR, Analysis Graph Yes, Number of Sampling Spans 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, Output SPC, USB, RS-232, Power Supply Battery and AC Adapter, Includes Calibration Patch, Case, AC Adapter

Reviews