Fluid Evacuator/Brake Bleeder, Pneumatic

MITYVAC| Zoro #: G0973174| Mfr #: 07300

$98.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: CE Certified
Height (In.): 24
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973174 Mfr #: 07300
Standards: CE CertifiedHeight (In.): 24
Type: PneumaticIncludes: (3) 5 Ft. Tubes, (3) Tube Adapters, and Brake/Clutch Bleeding Kit
Width (In.): 13.4Item: Fluid Evacuator/Brake Bleeder
Reservoir Capacity (Gal.): 2.3Depth (In.): 10.3
Country of Origin (subject to change): Taiwan, Province of China

Description

Fluid Evacuator/Brake Bleeder, Pneumatic, Width 13.4 In, Height 24 In, Depth 10.3 In, Reservoir Capacity 2.3 Gal, Standards CE Certified, Includes (3) 5 Foot Tubes,(3) Tube Adapters and Brake/Clutch Bleeding Kit

Reviews