Mityvac

Manual Fluid Extractor, 7-1/2 in. L


$30.25
6% off
$28.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Non-Drip Cap
  • Type Manual
  • Color White
  • Length (In.) 7 1/2 in
  • Depth (In.) 2.5 in
See all product information