Ariel Okin X Fifi 2 Light Picture Light 5.5 In. Aged Brass

  • Mfr # HL762102M-AGB/SNY

  • Zoro # G115379531


product price:  $436.00
/ea
Free Shipping & Returns

Key Features

Watts
25W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL762102M-AGB/SNY
Zoro #
G115379531
UPC #
806134903855
Country of Origin
China

Dimensions

Length
5.5 in
Depth
7.5 in
Width
16.75 in
Height
5.25 in

Details

Item
Picture Light
Watts
25W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Battery Included / Bare Tool
Bare Tool
Includes
Fixture, Hardware
Material
Steel
Slope Ceiling Compatable
Yes
Designer
Ariel Okin
Bulb Shape
E26 Medium Base
Socket Count
2
Product Care
Clean with soft, damp cloth

Description

Highlight artwork, Philippinesotos or other wall decor with this pretty, plug-in picture light. A new traditional take on the classic design, it features a sweet scalloped edge and curved arm that adds warmth and feels fresh. Fifi is available in three sizes and finishes; Aged Brass, Soft White, and Soft Navy to fit any space and color scheme. Part of our Ariel Okin x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.