Aeration Tubing, ID 5/8 In, 100 Ft

MIXAIR| Zoro #: G1721912| Mfr #: 5/8" Sinking Hose

$209.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1721912 Mfr #: 5/8" Sinking Hose
Item: Aeration TubingFeatures: Self Sinking
Hardness: 78Color: Black
Max. Pressure (PSI): 50Application: Aeration
Temp. Range: 0 to 125 Deg FMaterial of Construction: PVC
Outside Dia.: 1-1/8"Length: 100 ft.
Inside Dia.: 5/8"Wall Thickness: 1/4"
Country of Origin (subject to change): United States

Product Description

Aeration Tubing, Inside Dia 5/8 In, Outside Dia 1 1/8 In, Wall Thickness 1/4 In, Max. Pressure 50 PSI, Temp Range 0 to 125 Deg F, Hardness 78, Length 100 Ft., Material of Construction PVC, Color Black, Self Sinking

Product Reviews

Save 15%. Sign up for Z-mail.