Aeration Tubing, ID 5/8 In, 500 Ft

MIXAIR| Zoro #: G1356031| Mfr #: 5/8" Sinking Hose

$1,183.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1356031 Mfr #: 5/8" Sinking Hose
Material of Construction: PVCStandards: -
Item: Aeration TubingHardness: 78
Features: Self SinkingApplication: Aeration
Color: BlackMax. Pressure (PSI): 50
Type: -Temp. Range: 0 to 125 Deg F
Length: 500 ft.Inside Dia.: 5/8"
Wall Thickness: 1/4"Outside Dia.: 1-1/8"
Country of Origin (subject to change): United States

Product Description

Aeration Tubing, Inside Dia 5/8 In, Outside Dia 1 1/8 In, Wall Thickness 1/4 In, Max. Pressure 50 PSI, Temp Range 0 to 125 Deg F, Hardness 78, Length 500 Ft., Material of Construction PVC, Color Black, Self Sinking

Product Reviews

Save 15%. Sign up for Z-mail.