Medium Ballast, 6L x 6W x 5H

MIXAIR| Zoro #: G0637436| Mfr #: Ballast - Medium

$52.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0637436 Mfr #: Ballast - Medium
Item: Medium BallastType: Medium
Material of Construction: PVCLength (In.): 6
Width (In.): 6Height (In.): 5
Country of Origin (subject to change): United States

Product Description

Medium Ballast, Material of Construction PVC, Length 6 In., Width 6 In., Height 5 In., For Use With Diffusers G3082107, G1940617

Product Reviews