Universal Check Valve Kit

MIXAIR| Zoro #: G0893356| Mfr #: Universal Connector Kit - Check Valve

$41.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0893356 Mfr #: Universal Connector Kit - Check Valve
Includes: 1/2" x 1/2" Nipple, Check Valve, (2 Ea.) 3/4" x 1/2" ReducersItem: Universal Check Valve Kit
Type: -Material of Construction: HDPE, PVC
Length (In.): -Width (In.): -
Height (In.): -Country of Origin (subject to change): United States

Product Description

Universal Check Valve Kit, Material of Construction HDPE, PVC, Includes 1/2 In x 1/2 In Nipple, Check Valve, (2 Ea.) 3/4 In x 1/2 In Reducers, For Use With Diffusers, G3348597, G2459956, G3082107, G1940617, G3078747, G3501014

Product Reviews

Save 15%. Sign up for Z-mail.