Zoro Select
Burlap Fabric, Tan, 150 ft. L, 12 in. W
Mfr # 505A-BR-6.75/F-150
Zoro # G4464629
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Jute Fiber
- Width 12 in
- Thickness 3/32 in
- Fabric Weight 6.75 oz
- Color Tan
Explore More Products
- ZORO SELECT Burlap Fabric, Tan, 5 ft. L, 20 in. W 505B-BR-6.75/F-5
- ZORO SELECT Burlap Fabric, Tan, 10 ft. L, 30 in. W 505C-BR-9.00/F-10
- ZORO SELECT Burlap Fabric, Tan, 5 ft. L, 12 in. W 505A-BR-9.00/F-5
- AIR FILTRATION CO 20 x 20 x 2 FIBERGLASS (50/CS) AFGA10
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 40 Inch x 100 Yards 241040
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 48 Inch x 100 Yards 241048
- DAYTON BAG AND BURLAP Plain Burlap Rolls 241012
- DAYTON BAG AND BURLAP Plain Burlap Rolls 241036
- Zoro Select Burlap