Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Power Transmission
/
Bearings, V-belts & Power Transmission Equipment
/
Power Transmission Belts
/
Round Belts
/
ORANGE HI PERFORMANCE 85A URETHANE ENDLESS ROUND BELT, 3/16" x 1159"
Shop All Round Belts
Shop Alternate Products
This Product is Discontinued
Mj May
ORANGE HI PERFORMANCE 85A URETHANE ENDLESS ROUND BELT, 3/16" x 1159" (Discontinued)
Mfr #
ER-3/16-OU-1159
Zoro #
G800666250
Free Shipping & Returns
This Product is Discontinued
Shop for all Round Belts
Product Information
|
Reviews
Customers Also Purchased
This item
: ORANGE HI PERFORMANCE 85A URETHANE ENDLESS ROUND BELT, 3/16" x 1159"
$1,552.57
Product Information
Brand
Mj May
MFR #
ER-3/16-OU-1159
Zoro #
G800666250
Country of Origin
United States
Category
Round Belts
Description
ORANGE HI PERFORMANCE 85A URETHANE ENDLESS ROUND BELT, 3/16 in dia. x 1159 in. O.C.
From the Manufacturer
Reviews
Explore More Products
Mj May Round Belts