Zoro Select
Rubber Sheet, PUR, 1-1/2"Thick, 48"x24", 90A
Mfr # 70S0S-90-24X48
Zoro # G4460639
Free Shipping & Returns
$4,585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 24 in
- Rubber Length 4 ft
- Rubber Properties Abrasion Resistant, Oil Resistant, Weather Resistant
- Rubber Material Polyurethane
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 36"x12", 40A BULK-RS-NAT40-9
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W BULK-RS-N50-88
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-N30-68
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x3mm, Red BULK-RS-S50FDA-369
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A BULK-RS-H70-1001
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A BULK-RS-N40-228
- ZORO SELECT Rubber Sheet, PUR, 3/4"Thick, 48"x24", 75D 70S0N-75D-24X48
- ZORO SELECT Neoprene Sheet, 90A, 36"x12"x0.25", Black BULK-RS-N90-30
- ZORO SELECT Neoprene Roll, 30A, 6'x36"x0.375 BULK-RS-N30-257
- ZORO SELECT Rubber Sheet, SBR, 1/2"Thick, 36"x12", 70A BULK-RS-SBR75-25
- RUBBER-CAL Closed Cell Rubber - Blend - 3/8" X 39" X 78" 02-127
- Zoro Select Rubber Sheets & Strips