Zoro Select
Rubber Sheet, PUR, 3/16"Thick, 12"x12", 40A
Mfr # 70S0F-40-12X12
Zoro # G4463466
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Abrasion Resistant, Oil Resistant, Weather Resistant
- Rubber Material Polyurethane
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/8" FDA Grade Neoprene Rubber Sheet, 12"x24", White, 50A BULK-RS-N60FDA-242
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 30A BULK-RS-S30-41
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A BULK-RS-N40-14
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 50A BULK-RS-H50-291
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 40A BULK-RS-S40-24
- ZORO SELECT Silicone Sheet, 60A, 4'x36"x0.25 BULK-RS-S60-256
- ZORO SELECT Buna-N Sheet, 70A, 36"x36"x1/32", Black BULK-RS-BHS70-15
- ZORO SELECT Buna-N Sheet, 90A, 5'x36"x0.375", Black BULK-RS-H90-68
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-NHS60-53
- ZORO SELECT Rubber, SBR, 3/4 Th x 6 In W, 50 Ft, Black BULK-RS-SBRHS60-73
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A BULK-RS-S30-33
- Zoro Select Rubber Sheets & Strips