Mj May

Rubber Sheet, PUR, 3/4"Thick, 24"x24", 40A

Mj May Rubber Sheet, PUR, 3/4"Thick, 24"x24", 40A 70S0N-40-24X24
Hover or click to zoom Tap to zoom
Key Features
  • Item: Polyurethane Sheet
  • Rubber Width: 24 in
  • Rubber Length: 2 ft
  • Rubber Properties: Abrasion Resistant, Oil Resistant, Weather Resistant
  • Rubber Material: Polyurethane
  • Rubber Color: Black
  • Min. Temp. (F): -20 Degrees F
  • Durometer: 40A
See full product details
$371.08

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Mj May #70S0N-40-24X24 Specifications

  • Item: Polyurethane Sheet
  • Rubber Thickness: 3/4 in
  • Rubber Width: 24 in
  • Rubber Length: 2 ft
  • Rubber Properties: Abrasion Resistant, Oil Resistant, Weather Resistant
  • Rubber Material: Polyurethane
  • Rubber Color: Black
  • Min. Temp. (F): -20 Degrees F
  • Durometer: 40A
  • Backing Type: Non-Adhesive
  • Tensile Strength (PSI): 2,100 psi
  • Elongation: 600 %
  • Finish: Smooth
  • Standards: ASTM D2240
  • Grade: Standard
  • Thickness: 3/4"
  • Material: Polyurethane
  • Type: Commercial Grade
  • Width: 24"
  • Max. Temp. (F): 200 Degrees F
  • Application: Sealing, Cushioning, Shock-Absorbing, Cutting Surface, Bumper, Liner
  • Color: Black
  • Length: 24"
  • Nominal Size: 24 in x 24 in
  • Maximum Temperature: 200 Degrees F
  • Density: 1.14 g/cc
  • Number of Ply: 1
  • Overall Width: 24 in
  • Compression Set: 25 %
  • Weather Resistance: Fair
  • Overall Thickness: 0.75 in
  • Minimum Temperature: -20 Degrees F
  • Water Resistance: Excellent
  • Overall Length: 24 in
  • Temperature Range: -20 Degrees F to 200 Degrees F
  • Texture: Smooth
  • Shape: Sheet
  • Rubber Adhesive Type: Plain Backing
  • Chemical Resistance: Good
  • Tensile Strength Rating: High (1401 - 2499 PSI)
  • Abrasion Resistance: Excellent
  • Oil Resistance: Good
  • Tensile Strength: 2,100 psi
  • Adhesive Type: Plain Backing
  • Thickness Tolerance: +/-0.010 in
  • Rubber Shape: Sheet
  • Overall Length Tolerance: +/-0.125 in
  • Country of Origin (subject to change): United States

Description

Polyurethane Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Polyurethane, Standards ASTM D2240, Number of Ply 1, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.010 in, Overall Width 24 in, Tensile Strength 2,100 psi, Texture Smooth, Overall Thickness 0.75 in, Abrasion Resistance Excellent, Chemical Resistance Good, Oil Resistance Good

Reviews of Mj May #70S0N-40-24X24

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.