Zoro Select
Rubber Strip, PUR, 1/4"Thick, 48"x2", 70A
Mfr # 70ST0H-70A-2X48
Zoro # G4458380
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 4 ft
- Rubber Properties Abrasion Resistant, Oil Resistant, Weather Resistant
- Rubber Material Polyurethane
- Rubber Color Black
Explore More Products
- ZORO SELECT Buna-N Sheet, 40A, 36"x24"x0.75", Black BULK-RS-H40-309
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x6", 70A BULK-RS-SBR75-150
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A BULK-RS-H70-908
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 10 ft., 70A BULK-RS-SBR75-102
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 24"x12", 30A BULK-RS-S30-23
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A BULK-RS-N60-278
- ZORO SELECT 3/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 40A BULK-RS-NHS40-890
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 40A BULK-RS-H40-876
- ZORO SELECT Neoprene Sheet, 70A, 12"x12"x0.125", Black BULK-RS-NNFR70-6
- E. JAMES Rubber, Buna-N, 1/4"Thick, 12"x12", 40A 4040-1/4A
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A BULK-RS-N50-873
- Zoro Select Rubber Sheets & Strips