Zoro Select
Rubber Strip, PUR, 3/16"Thick, 48"x1", 70A
Mfr # 70ST0F-70A-1X48
Zoro # G4458785
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 1 in
- Rubber Length 4 ft
- Rubber Properties Abrasion Resistant, Oil Resistant, Weather Resistant
- Rubber Material Polyurethane
- Rubber Color Black
Explore More Products
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 30A BULK-RS-N30-142
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A BULK-RS-NHS70-248
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 40A BULK-RS-NHS40-898
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 50A BULK-RS-NHS50-911
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A BULK-RS-NHS70-246
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A BULK-RS-N50-887
- ZORO SELECT Buna-N Roll, 50A, 10'x36"x0.5mm, Black BULK-RS-BHS50-976
- ZORO SELECT Neoprene Roll, 90A, 60'x36"x3/32 BULK-RS-N90-3
- ZORO SELECT 3/16" High Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 50A BULK-RS-BHS50-207
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 1/4" Thick x 4ft Width x 10ft Length - Black 21-100
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A BULK-RS-N60-867
- Zoro Select Rubber Sheets & Strips