Skip to Main Content
customer-service Help
Mj May

Rubber Strip, PUR, 3/8"Thick, 48"x1", 90A

Mj May Rubber Strip, PUR, 3/8"Thick, 48"x1", 90A 70ST0J-90A-1X48
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$43.96
  • Item: Polyurethane Strip
  • Rubber Thickness: 3/8 in
  • Rubber Width: 1 in
See full product details
Out of Stock
Total: $43.96

Mj May #70ST0J-90A-1X48 Specifications

  • Item: Polyurethane Strip
  • Rubber Thickness: 3/8 in
  • Rubber Width: 1 in
  • Rubber Length: 4 ft
  • Rubber Properties: Abrasion Resistant, Oil Resistant, Weather Resistant
  • Rubber Material: Polyurethane
  • Rubber Color: Black
  • Min. Temp. (F): -20 Degrees F
  • Durometer: 90A
  • Backing Type: Adhesive
  • Tensile Strength (PSI): 7,300 psi
  • Elongation: 525 %
  • Finish: Smooth
  • Standards: ASTM D2240
  • Grade: Standard
  • Length: 48"
  • Width: 1"
  • Application: Sealing, Cushioning, Shock-Absorbing, Cutting Surface, Bumper, Liner
  • Material: Polyurethane
  • Max. Temp. (F): 200 Degrees F
  • Type: Commercial Grade
  • Color: Black
  • Thickness: 3/8"
  • Tensile Strength Rating: Ultra (¿ 2500 PSI)
  • Maximum Temperature: 200 Degrees F
  • Temperature Range: -20 Degrees F to 200 Degrees F
  • Texture: Smooth
  • Tensile Strength: 7,300 psi
  • Maximum Adhesive Temperature: 190 Degrees F
  • Rubber Adhesive Type: Acrylic Adhesive Backed
  • Weather Resistance: Fair
  • Adhesive Temperature Range: -20 Degrees F to 190 Degrees F
  • Abrasion Resistance: Excellent
  • Oil Resistance: Good
  • Compression Set: 25 %
  • Rubber Shape: Strips
  • Water Resistance: Excellent
  • Minimum Temperature: -20 Degrees F
  • Chemical Resistance: Good
  • Overall Length Tolerance: +/-0.125 in
  • Number of Ply: 1
  • Minimum Adhesive Temperature: -20 Degrees F
  • Shape: Strip
  • Density: 1.14 g/cc
  • Adhesive Type: Acrylic
  • Nominal Size: 1 in x 4 ft
  • Overall Width: 1 in
  • Overall Length: 4 ft
  • Overall Thickness: 0.375 in
  • Thickness Tolerance: +/-0.010 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Strip, Rubber Material Polyurethane, Rubber Thickness 3/8 in, Rubber Width 1 in, Rubber Length 4 ft, Adhesive Backing Type, Durometer 90A, Elongation 525 Percent, Tensile Strength (PSI) 7,300 psi, Min. Temp. (F) -20 Degrees F, Max. Temp. (F) 200 Degrees F, Rubber Color Black, Smooth Finish

Reviews of Mj May #70ST0J-90A-1X48