This item is Discontinued.

Mk Diamond Products Diamond Saw Blade, Masonry, 4-1/2 in. Dia. 157396Y

Diamond Saw Blade, Masonry, 4-1/2 in. Dia. (Discontinued)

  • Mfr # 157396Y
  • Zoro # G0625545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157396Y
Zoro #
G0625545
UPC #
092333774369
Country of Origin
Unknown

Dimensions

Blade Dia.
4 1/2 in
Plate Thickness
0.080 in
Cutting Depth
1-1/2"

Details

For Use With Saw Type
Angle Grinders, Masonry Saws
Cutting Type
Dry
Rim Type
Turbo
Grade
Good
Arbor Hole
5/8", 7/8"
Item
Diamond Saw Blade
Max. RPM
15,000
Primary Saw Application
Masonry
Application
Concrete
Diamond Knockout
No
For Use With
Angle Grinders, Hand Held Saws
Blade Type
Turbo Rim

Description

Diamond Saw Blade, Blade Dia. 4 1/2 in, For Use With Saw Type Angle Grinders, Masonry Saws, Cutting Type Dry, Rim Type Turbo, Grade Good

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.