M.K. Morse
- 10' x 3/4" x 0.035 Bimetal M42 5/8 Band Saw Blade
- Zoro #: G205625166
- Mfr #: 4254581200BX1
Hover or click to zoom Tap to zoom
$112.90
Subtotal: $112.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
M.K. Morse #4254581200BX1 Specifications
- Zoro #: G205625166
- Mfr #: 4254581200BX1
- Country of Origin (subject to change): United States
Description
M.k. Morse 4254581200bx1 - 10' x 3/4" x 0.035 bimetal m42 5/8 bandsaw blade rugged production blades featuring m42 high speed steel edges, these bimetal band saw blades offer durability for higher production speeds on difficult to machine solids and heavy walled structures. features & benefits: rugged bi-metal construction with hardened m42 teeth and tool steel fatigue resistant backer used on medium to heavy production machines to cut solids and heavy-walled structures handles hard to machine materials like stainless steel, inconel, monel. variable pitch teeth can handle a wider range of cross sectional sizes high wear and heat resistance.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of M.K. Morse #4254581200BX1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- M.K. MORSE - 18' 2" x 1-1/2" x 0.05 Challenger Structural 4/6 Heavy Set Band Saw Blade 9281462180BX1
- M.K. MORSE - 10' x 1" x 0.035 Bimetal M42 8/12 Band Saw Blade 4255811200BX1
- M.K. MORSE - 11' 5 1/2"x 1" x 0.035 Bimetal M42 4/6 Positive Rake Band Saw Blade 4055461374BX1
- M.K. MORSE - 12' 6" x 1-1/4" x 0.042 Bimetal Independence EXS 4/6 Band Saw Blade 5761461500BX1
- M.K. MORSE - 15' 6" x 1-1/4" x 0.042 Challenger Structural 4/6 Band Saw Blade 9161461860BX1
- M.K. MORSE - 12' 6" x 1-1/4" x 0.042 Challenger Structural 5/7 Band Saw Blade 9161571500BX1
- SUPERCUT 120-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 523805
- LENOX Band Saw Blade, 16 ft. 4 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793132
- BOSCH x 1/8 x 15TPI Wd BSB, 72-7/16 in L, 1/8" W, 15 TPI BS72716-15S
- SUPERCUT 97.625-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 530599
- SUPERCUT 93-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 441901
- M.K. Morse Power Saw Blades