M.K. Morse
- 13' 6" x 1" x 0.035 Bimetal Matrix II 10/14 Band Saw Blade
- Zoro #: G105625402
- Mfr #: 3955131620BX1
Hover or click to zoom Tap to zoom
$151.47
Subtotal: $151.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
M.K. Morse #3955131620BX1 Specifications
- Zoro #: G105625402
- Mfr #: 3955131620BX1
- Country of Origin (subject to change): United States
Description
M.k. Morse 3955131620bx1 - 13' 6" x 1" x 0.035 bimetal matrix ii 10/14 bandsaw blade general purpose blades ideal for cutting materials with easy to moderate machinability. Matrix ii bimetal band saw blades offer good value in maintenance shops and small fabricating shops. features & benefits: good general purpose blade tough impact resistance high speed steel good value on light to medium production and maintenance applications handle bundles and stacked pieces moderate cost-per blade/low cost per cut positive rake for solids 0 degree rake for tubing or thin wall pipe
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of M.K. Morse #3955131620BX1
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
- M.K. MORSE - 10' 9 7/8"x 1" x 0.035 Bimetal The Morse Achiever 5/8 Band Saw Blade 4355581297BX1
- M.K. MORSE - 12' 6" x 1-1/4" x 0.042 Bimetal Independence EXS 3/4 Band Saw Blade 5761341500BX1
- M.K. MORSE - 15' 4" x 1-1/4" x 0.042 Bimetal The Morse Achiever 6/10 Band Saw Blade 4361681840BX1
- M.K. MORSE - 17' x 1-1/2" x 0.05 Bimetal The Morse Achiever 3/4 Band Saw Blade 4381342040BX1
- M.K. MORSE - 13' 2" x 1" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade 8055031580BX1
- M.K. MORSE - 19' 11"x 1-1/4" x 0.042 Bimetal M42 5/8 Band Saw Blade 4261582390BX1
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal ZWEG360C34M42PR-15' 0
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 52011D2B72360
- LENOX Band Saw Blade, 6 ft. 10-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 26348D2B62105
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal 99222-07-09-1/2
- SUPERCUT 108.125-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 530704
- M.K. Morse Power Saw Blades