20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Anchor, Hammer, 1/4 x 3 In, PK100

MKT FASTENING| Zoro #: G0668132| Mfr #: 1674120

$55.33 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0668132 Mfr #: 1674120
Meets/Exceeds: -Material: Heat Treated Alloy Steel, Zinc Plated
Item: Hammer Drive AnchorMin. Embedment: 1-1/8"
Head Style: Finished FlatAnchor Dia.: 1/4"
Ultimate Tension in 4000 PSI Concrete (Lb.): 2010Max. Fixture Thickness: 1-7/8"
Anchor Length: 3"Country of Origin (subject to change): Taiwan

Product Description

Hammer Drive Anchor, Heat Treated Alloy Steel, Zinc Plated, Head Style Finished Flat, Anchor Dia. 1/4 In, Anchor Length 3 In, Min. Embedment 1 1/8 In, Max. Work Thickness 1 7/8 In, Ultimate Tension in 4000 PSI Concrete 2010 Lb., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.