DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Anchor, Hammer, 1/4 x2 3/4 In, PK100

MKT FASTENING| Zoro #: G0785407| Mfr #: 1675110

$39.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0785407 Mfr #: 1675110
Meets/Exceeds: -Max. Fixture Thickness: 1-5/8"
Material: Heat Treated Alloy Steel, Zinc PlatedItem: Hammer Drive Anchor
Anchor Length: 2-3/4"Min. Embedment: 1-1/8"
Head Style: DuplexAnchor Dia.: 1/4"
Ultimate Tension in 4000 PSI Concrete (Lb.): 936Country of Origin (subject to change): Taiwan

Product Description

Hammer Drive Anchor, Heat Treated Alloy Steel, Zinc Plated, Head Style Duplex, Anchor Dia. 1/4 In, Anchor Length 2 3/4 In, Min. Embedment 1 1/8 In, Max. Work Thickness 1 5/8 In, Ultimate Tension in 4000 PSI Concrete 936 Lb., Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.