Anchor, Hammer, 1/4 x3 1/2 In, PK100

MKT FASTENING| Zoro #: G0395832| Mfr #: 1674140

$119.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395832 Mfr #: 1674140
Ultimate Tension in 4000 PSI Concrete (Lb.): 2010Head Style: Finished Flat
Min. Embedment: 1-1/8"Anchor Dia.: 1/4"
Item: Hammer Drive AnchorMaterial: Heat Treated Alloy Steel, Zinc Plated
Max. Fixture Thickness: 2-3/8"Anchor Length: 3-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hammer Drive Anchor, Heat Treated Alloy Steel, Zinc Plated, Head Style Finished Flat, Anchor Dia. 1/4 In, Anchor Length 3 1/2 In, Min. Embedment 1 1/8 In, Max. Work Thickness 2 3/8 In, Ultimate Tension in 4000 PSI Concrete 2010 Lb., Package Quantity 100
Save 15%. Sign up for Z-mail.