KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Expansion Shield, 1 1/8x2 5/8L, PK50

MKT FASTENING| Zoro #: G0281644| Mfr #: 1110000

$218.98 /pk

This item ships free. Details.Standard ground shipping.
Details:
Internal Thread Size: 5/8"
Type: Machine Screw
Min. Embedment: 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0281644 Mfr #: 1110000
Internal Thread Size: 5/8"Type: Machine Screw
Min. Embedment: 2-5/8"Meets/Exceeds: G.S.A. Spec FF-S-325C gr II, Ty 2, Cl 1
Drill Size: 1-1/8"Length: 2-5/8"
Ultimate Tension in 3000 PSI Concrete (Lb.): 5820Ultimate Shear in 3000 PSI Concrete (Lb.): 14,170
Anchor Length: 2-5/8"Anchor Dia.: 1-1/8"
Screw Size: 5/8-11Item: Expansion Shield
Application: For Use with Medium Duty in Concrete, Block, Brick and StonePackage Quantity: 50
Material: Zinc AlloyCountry of Origin (subject to change): United States

Description

Expansion Shield, Machine Screw, Zinc Alloy, Anchor Dia. 1-1/8 In., Length 2-5/8 In., Screw Size 5/8-11, Internal Thread Size 5/8 In., Drill Size 1-1/8 In., Min. Embedment 2-5/8 In., Ultimate Shear in 3000 PSI Concrete (Lb.) 14,170, Ultimate Tension in 3000 PSI Concrete (Lb.) 5820, Use With -, Application For Use with Medium Duty in Concrete, Block, Brick and Stone, Meets/Exceeds G.S.A. Spec FF-S-325C gr II, Ty 2, Cl 1, Package Quantity 50

Reviews