Mkt Fastening
Forway Double Lag Shield, 11/16" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK
Mfr # 1106000
Zoro # G2163822
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 1-3/4"
- Sub-Brand Forway
- Material Alloy Steel
- Finish Plain
Explore More Products
- MKT FASTENING Forway Double Lag Shield, 1-1/8" Dia, 2-5/8" L, Alloy Steel Plain, 50 PK 1110000
- MKT FASTENING Forway Double Lag Shield, 9/16" Dia, 1-1/2" L, Alloy Steel Plain, 100 PK 1105000
- MKT FASTENING Forway Double Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Plain, 100 PK 1104000
- MKT FASTENING Sup-R Lag Long Lag Shield, 5/8" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK 3316000
- MKT FASTENING Sup-R Lag Long Lag Shield, 3/4" Dia, 3" L, Alloy Steel Plain, 25 PK 3318000
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-1/2" L, Alloy Steel Plain, 25 PK 3314000
- MKT FASTENING Double Lag Shield, 1-1/4" Dia, 4" L, Alloy Steel Plain, 5 PK 6212000
- MKT FASTENING Double Lag Shield, 1" Dia, 3" L, Alloy Steel Plain, 5 PK 6210000
- MKT FASTENING Single Lag Shield, 1/2" Dia, 1-5/16" L, Alloy Steel Plain, 25 PK 6104000
- MIDWEST FASTENER Double Lag Shield, 3/8" Dia, Steel Zinc Plated, 50 PK 09037
- L.H. DOTTIE Short Lag Shield, 1/4" Dia, 1" L, Alloy Steel 100 PK HLS14
- Mkt Fastening Concrete Anchors