Expansion Shield, 1/2x1 1/4L, PK100

MKT FASTENING| Zoro #: G0962227| Mfr #: 1104000

$134.35 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1/4"Item: Expansion ShieldAnchor Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962227 Mfr #: 1104000
Internal Thread Size: 1/4"Item: Expansion Shield
Anchor Length: 1-1/4"Drill Size: 1/2"
Type: Machine ScrewMin. Embedment: 1-1/4"
Material: Zinc AlloyPackage Quantity: 100
Length: 1-1/4"Ultimate Tension in 3000 PSI Concrete (Lb.): 2320
Meets/Exceeds: G.S.A. Spec FF-S-325C gr II, Ty 2, Cl 1Application: For Use with Medium Duty in Concrete, Block, Brick and Stone
Screw Size: 1/4-20Ultimate Shear in 3000 PSI Concrete (Lb.): 2100
Anchor Dia.: 1/2"Country of Origin (subject to change): United States

Description

Expansion Shield, Machine Screw Expansion Shield, Zinc Alloy, Anchor Dia. 1/2 In., Anchor Internal Thread Dia. 1/4 In., Anchor Length 1-1/4 In., Screw Size 1/4-20, Internal Thread Size 1/4 In., Anchor Drill Size 1/2 In., Min. Embedment 1-1/4 In., Ultimate Shear in 3000 PSI Concrete (Lb.) 2100, Ultimate Tension in 3000 PSI Concrete (Lb.) 2320, Use With -, Application For Use with Medium Duty in Concrete, Block, Brick and Stone, Meets/Exceeds G.S.A. Spec FF-S-325C gr II, Ty 2, Cl 1

Reviews