SUP-R-STUD TZ Seismic Wedge Anchor, 5/8" Dia., 4-3/4" L, Steel Zinc Plated, 5 PK (Discontinued)
- Mfr # 2158434
- Zoro # G4454895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2158434
Zoro #
G4454895
UPC #
-
Country of Origin
Germany
Dimensions
Anchor Diameter
5/8"
Overall Length
4-3/4"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
3-1/4"
Maximum Material Thickness
1/4"
Thread Length
1/4 in
Nut Width
0.9375 in
Minimum Material Thickness
4 in
Washer Outside Diameter
1.312 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 4 3/4 in, Thread Length 1/4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 3 1/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 14,859 lb, Ultimate Tension Strength (4,000 psi Concrete) 9,603 lb, Nut Width 0.9375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.