Taper Bolt w/Nut, 1/2 x 5 In, PK20

MKT FASTENING| Zoro #: G1690796| Mfr #: 3432000

$71.20 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Grade 5 Zinc Alloy
Screw Size: 1/2"
Anchor Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690796 Mfr #: 3432000
Material: Grade 5 Zinc AlloyScrew Size: 1/2"
Anchor Dia.: 1/2"Package Quantity: 20
Ultimate Shear in 3000 PSI Concrete (Lb.): 12,177Min. Embedment: 2-3/8"
Application: Heavy Duty In Solid ConcreteUltimate Tension in 3000 PSI Concrete (Lb.): 8165
Type: DoubleLength: 5"
Item: Taper Bolt with Expansion NutDrill Size: 1/2"
Anchor Length: 5"Country of Origin (subject to change): United States

Description

Taper Bolt with Expansion Nut, Double, Grade 5 Zinc Alloy, Anchor Dia. 1/2 In, Length 5 In, Screw Size 1/2 In, Drill Size 1/2 In, Min. Embedment 2 3/8 In, Ultimate Shear in 3000 PSI Concrete 12,177 Lb., Ultimate Tension in 3000 PSI Concrete 8165 Lb., Applicatio Heavy Duty In Solid Concrete Applicatio, Package Quantity 20

Reviews