HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Taper Bolt w/Nut, 3/4 x 8 In, PK15

MKT FASTENING| Zoro #: G1254836| Mfr #: 3453000

$130.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Grade 5 Zinc Alloy
Screw Size: 3/4"
Anchor Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254836 Mfr #: 3453000
Material: Grade 5 Zinc AlloyScrew Size: 3/4"
Anchor Dia.: 3/4"Package Quantity: 15
Ultimate Shear in 3000 PSI Concrete (Lb.): 27,916Min. Embedment: 3-3/8"
Application: Heavy Duty In Solid ConcreteUltimate Tension in 3000 PSI Concrete (Lb.): 11,906
Type: DoubleLength: 8"
Item: Taper Bolt with Expansion NutDrill Size: 3/4"
Anchor Length: 8"Country of Origin (subject to change): United States

Description

Taper Bolt with Expansion Nut, Double, Grade 5 Zinc Alloy, Anchor Dia. 3/4 In, Length 8 In, Screw Size 3/4 In, Drill Size 3/4 In, Min. Embedment 3 3/8 In, Ultimate Shear in 3000 PSI Concrete 27,916 Lb., Ultimate Tension in 3000 PSI Concrete 11,906 Lb., Applicatio Heavy Duty In Solid Concrete Applicatio, Package Quantity 15

Reviews