Taper Bolt w/Nut, 3/8 x 4 In, PK50

MKT FASTENING| Zoro #: G2415052| Mfr #: 3423000

$101.03 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Double
Min. Embedment: 1-7/8"
Screw Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415052 Mfr #: 3423000
Type: DoubleMin. Embedment: 1-7/8"
Screw Size: 3/8"Drill Size: 3/8"
Length: 4"Ultimate Tension in 3000 PSI Concrete (Lb.): 4030
Ultimate Shear in 3000 PSI Concrete (Lb.): 7177Anchor Dia.: 3/8"
Anchor Length: 4"Item: Taper Bolt with Expansion Nut
Application: Heavy Duty In Solid ConcretePackage Quantity: 50
Material: Grade 5 Zinc AlloyCountry of Origin (subject to change): United States

Description

Taper Bolt with Expansion Nut, Double, Grade 5 Zinc Alloy, Anchor Dia. 3/8 In, Length 4 In, Screw Size 3/8 In, Drill Size 3/8 In, Min. Embedment 1 7/8 In, Ultimate Shear in 3000 PSI Concrete 7177 Lb., Ultimate Tension in 3000 PSI Concrete 4030 Lb., Applicatio Heavy Duty In Solid Concrete Applicatio, Package Quantity 50

Reviews