Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Wedge Anchor, Gr 5, 1 1/4x 9 In, PK5
  • Zoro #: G0301655
  • Mfr #: 2511490
$175.35 ($35.07/unit)
  • Thread Size: 1-1/4"-7
  • Ultimate Shear (Lb.): 33,000
  • Agency Compliance: -
See full product details
This item ships free.

Mkt Fastening #2511490 Specifications

  • Zoro #: G0301655
  • Mfr #: 2511490
Thread Size: 1-1/4"-7 Ultimate Shear (Lb.): 33,000
Agency Compliance: - Material: Steel
Ultimate Pullout (Lb.): 23,090 Ultimate Tension in 4000 PSI Concrete (Lb.): 23,090
Material Grade: Grade 5 Ultimate Tension in 3000 PSI Concrete (Lb.): -
Ultimate Shear in 4000 PSI Concrete (Lb.): 33,000 Ultimate Shear in 3000 PSI Concrete (Lb.): -
Anchor Length: 9" Min. Embedment: 6-1/2"
Anchor Dia.: 1-1/4" Max. Work Thickness: 1-1/4"
Wedge Anchor Type: Wedge Anchor Embedment In Concrete: 6-1/2"
Seismic Approved: No Includes: Nut and Washer
Finish: Yellow Dichromate Anchor Material: Steel
Fastener Finish: Zinc Plated Ultimate Tension (Lbs.): 23,090
Meets/Exceeds: GSA Spec FF S-325C, Group II, Type 4, Class I Item: Wedge Anchor
Thread Length: 3-1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wedge Anchor, Seismic Approved No, Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Anchor Dia. 1-1/4 In., Anchor Length 9 In., Max. Work Thickness 1-1/4 In., Thread Length 3-1/4 In., Thread Size 1 1/4 In.-7, Min. Embedment 6-1/2 In., Embedment In Concrete 6-1/2 In., Ultimate Pullout (Lb.) 23,090, Ultimate Shear (Lb.) 33,000, Ultimate Shear in 3000 PSI Concrete (Lb.) -, Ultimate Shear in 4000 PSI Concrete (Lb.) 33,000, Ultimate Tension (Lbs.) 23,090

Reviews of Mkt Fastening #2511490