Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Wedge Anchor, Gr 5, 1 x 9 In, PK10

MKT FASTENING| Zoro #: G1862052| Mfr #: 2519000

$138.78 /pk

This item ships free. Details.Standard ground shipping.
Details:
Ultimate Tension in 4000 PSI Concrete (Lb.): 15,829
Includes: Nut and Washer
Max. Work Thickness: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862052 Mfr #: 2519000
Ultimate Tension in 4000 PSI Concrete (Lb.): 15,829Includes: Nut and Washer
Max. Work Thickness: 3-1/2"Thread Size: 1"-8
Ultimate Shear (Lb.): 28,023Embedment In Concrete: 4-1/2"
Anchor Dia.: 1"Finish: Yellow Dichromate
Meets/Exceeds: GSA Spec FF S-325C, Group II, Type 4, Class IUltimate Tension (Lbs.): 15,829
Min. Embedment: 4-1/2"Thread Length: 2-1/4"
Ultimate Pullout (Lb.): 15,829Ultimate Shear in 4000 PSI Concrete (Lb.): 28,023
Item: Wedge AnchorAnchor Length: 9"
Material: steelCountry of Origin (subject to change): United States

Description

Wedge Anchor, Grade 5 Yellow Di-Chromated, Anchor Dia. 1 In, Anchor Length 9 In, Thread Size 1-8, Thread Length 2 1/4 In, Min. Embedment 4 1/2 In, Embedment In Concrete 4 1/2 In, Max. Work Thickness 3 1/2 In, Ultimate Pullout 15,829 Lb., Ultimate Shear 28,023 Lb., Ultimate Shear in 4000 PSI Concrete 28,023 Lb., Ultimate Tension 15,829 Lbs., Ultimate Tension in 4000 PSI Concrete 15,829 Lb., Meets/Exceeds GSA Spec FF S-325C, Group II, Type 4, Class I, Includes Nut and Washer, Package Quantity 10

Reviews