Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Wedge Anchor, Dia.3/4", CS, Ln.7", PK15

MKT FASTENING| Zoro #: G1468722| Mfr #: 2534700

$94.62 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Yellow Dichromate
Includes: Nut and Washer
Item: Wedge Anchor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468722 Mfr #: 2534700
Finish: Yellow DichromateIncludes: Nut and Washer
Item: Wedge AnchorMaterial: steel
Thread Size: 3/4"-10Ultimate Pullout (Lb.): 11,975
Ultimate Shear (Lb.): 15,126Thread Length: 2"
Ultimate Tension (Lbs.): 11,975Meets/Exceeds: GSA Spec FF S-325C, Group II, Type 4, Class I
Ultimate Tension in 4000 PSI Concrete (Lb.): 11,975Ultimate Shear in 4000 PSI Concrete (Lb.): 15,126
Anchor Dia.: 3/4"Anchor Length: 7"
Max. Work Thickness: 2-7/8"Min. Embedment: 3-3/8"
Embedment In Concrete: 3-3/8"Country of Origin (subject to change): United States

Description

Wedge Anchor, Grade 5 Yellow Di-Chromated, Anchor Dia. 3/4 In, Anchor Length 7 In, Thread Size 3/4-10, Thread Length 2 In, Min. Embedment 3 3/8 In, Embedment In Concrete 3 3/8 In, Max. Work Thickness 2 7/8 In, Ultimate Pullout 11,975 Lb., Ultimate Shear 15,126 Lb., Ultimate Shear in 4000 PSI Concrete 15,126 Lb., Ultimate Tension 11,975 Lbs., Ultimate Tension in 4000 PSI Concrete 11,975 Lb., Meets/Exceeds GSA Spec FF S-325C, Group II, Type 4, Class I, Includes Nut and Washer, Package Quantity 15

Reviews