BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Wedge Anchor, Gr 5, 5/8 x 5 In, PK25

MKT FASTENING| Zoro #: G2173552| Mfr #: 2558500

$63.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Ultimate Tension in 4000 PSI Concrete (Lb.): 5556
Includes: Nut and Washer
Max. Work Thickness: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173552 Mfr #: 2558500
Ultimate Tension in 4000 PSI Concrete (Lb.): 5556Includes: Nut and Washer
Max. Work Thickness: 1-5/8"Thread Size: 5/8"-11
Ultimate Shear (Lb.): 9659Embedment In Concrete: 2-3/4"
Anchor Dia.: 5/8"Finish: Yellow Dichromate
Meets/Exceeds: GSA Spec FF S-325C, Group II, Type 4, Class IUltimate Tension (Lbs.): 5556
Min. Embedment: 2-3/4"Thread Length: 3-1/4"
Ultimate Pullout (Lb.): 5556Ultimate Shear in 4000 PSI Concrete (Lb.): 9659
Item: Wedge AnchorAnchor Length: 5"
Material: steelCountry of Origin (subject to change): United States

Description

Wedge Anchor, Grade 5 Yellow Di-Chromated, Anchor Dia. 5/8 In, Anchor Length 5 In, Thread Size 5/8-11, Thread Length 3 1/4 In, Min. Embedment 2 3/4 In, Embedment In Concrete 2 3/4 In, Max. Work Thickness 1 5/8 In, Ultimate Pullout 5556 Lb., Ultimate Shear 9659 Lb., Ultimate Shear in 4000 PSI Concrete 9659 Lb., Ultimate Tension 5556 Lbs., Ultimate Tension in 4000 PSI Concrete 5556 Lb., Meets/Exceeds GSA Spec FF S-325C, Group II, Type 4, Class I, Includes Nut and Washer, Package Quantity 25

Reviews