Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Wedge Anchor, Gr 5, 5/8 x 6 In, PK25

MKT FASTENING| Zoro #: G1781166| Mfr #: 2558600

$85.91 /pk

This item ships free. Details.Standard ground shipping.
Details:
Ultimate Tension in 4000 PSI Concrete (Lb.): 5556
Includes: Nut and Washer
Max. Work Thickness: 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781166 Mfr #: 2558600
Ultimate Tension in 4000 PSI Concrete (Lb.): 5556Includes: Nut and Washer
Max. Work Thickness: 2-5/8"Thread Size: 5/8"-11
Ultimate Shear (Lb.): 9659Embedment In Concrete: 2-3/4"
Anchor Dia.: 5/8"Finish: Yellow Dichromate
Meets/Exceeds: GSA Spec FF S-325C, Group II, Type 4, Class IUltimate Tension (Lbs.): 5556
Min. Embedment: 2-3/4"Thread Length: 4-1/8"
Ultimate Pullout (Lb.): 5556Ultimate Shear in 4000 PSI Concrete (Lb.): 9659
Item: Wedge AnchorAnchor Length: 6"
Material: steelCountry of Origin (subject to change): United States

Description

Wedge Anchor, Grade 5 Yellow Di-Chromated, Anchor Dia. 5/8 In, Anchor Length 6 In, Thread Size 5/8-11, Thread Length 4 1/8 In, Min. Embedment 2 3/4 In, Embedment In Concrete 2 3/4 In, Max. Work Thickness 2 5/8 In, Ultimate Pullout 5556 Lb., Ultimate Shear 9659 Lb., Ultimate Shear in 4000 PSI Concrete 9659 Lb., Ultimate Tension 5556 Lbs., Ultimate Tension in 4000 PSI Concrete 5556 Lb., Meets/Exceeds GSA Spec FF S-325C, Group II, Type 4, Class I, Includes Nut and Washer, Package Quantity 25

Reviews