Wedge Anchor, Gr 5, 7/8 x10 In, PK10

MKT FASTENING| Zoro #: G0376162| Mfr #: 2578100

$115.60 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2-1/4"
Meets/Exceeds: GSA Spec FF S-325C, Group II, Type 4, Class I
Ultimate Pullout (Lb.): 13,902
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376162 Mfr #: 2578100
Thread Length: 2-1/4"Meets/Exceeds: GSA Spec FF S-325C, Group II, Type 4, Class I
Ultimate Pullout (Lb.): 13,902Ultimate Tension in 4000 PSI Concrete (Lb.): 13,902
Ultimate Shear (Lb.): 21,574Thread Size: 7/8"-9
Ultimate Tension (Lbs.): 13,902Embedment In Concrete: 4"
Ultimate Shear in 3000 PSI Concrete (Lb.): -Includes: Nut and Washer
Min. Embedment: 4"Ultimate Shear in 4000 PSI Concrete (Lb.): 21,574
Agency Compliance: -Material: steel
Finish: Yellow DichromateItem: Wedge Anchor
Anchor Length: 10"Max. Work Thickness: 5-1/8"
Anchor Dia.: 7/8"Ultimate Tension in 3000 PSI Concrete (Lb.): -
Country of Origin (subject to change): United States

Description

Wedge Anchor, Grade 5 Yellow Di-Chromated, Anchor Dia. 7/8 In, Anchor Length 10 In, Thread Size 7/8-9, Thread Length 2 1/4 In, Min. Embedment 4 In, Embedment In Concrete 4 In, Max. Work Thickness 5 1/8 In, Ultimate Pullout 13,902 Lb., Ultimate Shear 21,574 Lb., Ultimate Shear in 4000 PSI Concrete 21,574 Lb., Ultimate Tension 13,902 Lbs., Ultimate Tension in 4000 PSI Concrete 13,902 Lb., Meets/Exceeds GSA Spec FF S-325C, Group II, Type 4, Class I, Includes Nut and Washer, Package Quantity 10

Reviews