Wedge Anchor, Gr 5, 1/2 x5 1/2, PK50

MKT FASTENING| Zoro #: G1042246| Mfr #: 2512512

$102.16 /pk

This item ships free. DetailsStandard ground shipping
Details:
Finish: Yellow Dichromate
Includes: Nut and Washer
Item: Wedge Anchor
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1042246 Mfr #: 2512512
Includes: Nut and WasherItem: Wedge Anchor
Meets/Exceeds: GSA Spec FF S-325C, Group II, Type 4, Class IUltimate Pullout (Lb.): 5068
Min. Embedment: 2-1/4"Thread Size: 1/2"-13
Max. Work Thickness: 2-3/4"Material: steel
Anchor Length: 5-1/2"Finish: Yellow Dichromate
Anchor Dia.: 1/2"Ultimate Shear in 4000 PSI Concrete (Lb.): 6828
Ultimate Tension in 4000 PSI Concrete (Lb.): 5068Ultimate Tension (Lbs.): 5068
Thread Length: 4"Ultimate Shear (Lb.): 6828
Embedment In Concrete: 2-1/4"Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Grade 5 Yellow Di-Chromated, Anchor Dia. 1/2 In, Anchor Length 5 1/2 In, Thread Size 1/2-13, Thread Length 4 In, Min. Embedment 2 1/4 In, Embedment In Concrete 2 1/4 In, Max. Work Thickness 2 3/4 In, Ultimate Pullout 5068 Lb., Ultimate Shear 6828 Lb., Ultimate Shear in 4000 PSI Concrete 6828 Lb., Ultimate Tension 5068 Lbs., Ultimate Tension in 4000 PSI Concrete 5068 Lb., Meets/Exceeds GSA Spec FF S-325C, Group II, Type 4, Class I, Includes Nut and Washer, Package Quantity 50

Product Reviews