Wedge Anchor, Gr 5, 1/4x2 1/4, PK100

MKT FASTENING| Zoro #: G1008603| Mfr #: 2514214

$78.62 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1008603 Mfr #: 2514214
Includes: Nut and WasherItem: Wedge Anchor
Meets/Exceeds: GSA Spec FF S-325C, Group II, Type 4, Class IEmbedment In Concrete: 1-1/8"
Ultimate Tension (Lbs.): 1015Min. Embedment: 1-1/8"
Thread Length: 1-3/8"Max. Work Thickness: 7/8"
Ultimate Shear (Lb.): 1472Anchor Length: 2-1/4"
Ultimate Pullout (Lb.): 1015Anchor Dia.: 1/4"
Thread Size: 1/4"-20Ultimate Shear in 4000 PSI Concrete (Lb.): 1472
Material: SteelUltimate Tension in 4000 PSI Concrete (Lb.): 1015
Finish: Yellow DichromateUltimate Shear in 3000 PSI Concrete (Lb.): -
Ultimate Tension in 3000 PSI Concrete (Lb.): -Agency Compliance: -
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Grade 5 Yellow Di-Chromated, Anchor Dia. 1/4 In, Anchor Length 2 1/4 In, Thread Size 1/4-20, Thread Length 1 3/8 In, Min. Embedment 1 1/8 In, Embedment In Concrete 1 1/8 In, Max. Work Thickness 7/8 In, Ultimate Pullout 1015 Lb., Ultimate Shear 1472 Lb., Ultimate Shear in 4000 PSI Concrete 1472 Lb., Ultimate Tension 1015 Lbs., Ultimate Tension in 4000 PSI Concrete 1015 Lb., Meets/Exceeds GSA Spec FF S-325C, Group II, Type 4, Class I, Includes Nut and Washer, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.