Mkt Fastening
Wedge Anchor, Gr 5, 3/4 x5 1/2, PK20
- Zoro #: G1888932
- Mfr #: 2534512
Hover or click to zoom Tap to zoom
$147.94
pkg. of 20 ($7.40/ea)
- Wedge Anchor Type: Wedge Anchor
- Seismic Approved: No
- Anchor Material: Steel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $147.94
Mkt Fastening #2534512 Specifications
- Zoro #: G1888932
- Mfr #: 2534512
- Wedge Anchor Type: Wedge Anchor
- Seismic Approved: No
- Anchor Material: Steel
- Material Grade: Grade 2
- Fastener Finish: Zinc Plated
- Anchor Dia.: 3/4 in
- Anchor Length: 5 1/2 in
- Max. Work Thickness: 1 3/8 in
- Thread Length: 3 5/8 in
- Ultimate Tension (Lbs.): 11,975 lb
- Includes: Nut and Washer
- Ultimate Tension in 3000 PSI Concrete (Lb.): -
- Material: Steel
- Ultimate Shear in 3000 PSI Concrete (Lb.): -
- Min. Embedment: 3 3/8 in
- Agency Compliance: -
- Ultimate Pullout (Lb.): 11,975 lb
- Ultimate Shear in 4000 PSI Concrete (Lb.): 15,126 lb
- Finish: Yellow Dichromate
- Ultimate Tension in 4000 PSI Concrete (Lb.): 11,975 lb
- Item: Wedge Anchor
- Embedment In Concrete: 3 3/8 in
- Thread Size: 3/4"-10
- Ultimate Shear (Lb.): 15,126 lb
- Meets/Exceeds: GSA Spec FF S-325C, Group II, Type 4, Class I
- Country of Origin (subject to change): United States
Description
Wedge Anchor, Seismic Approved No, Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Anchor Dia. 3/4 in, Anchor Length 5 1/2 in, Max. Work Thickness 1 3/8 in, Thread Length 3 5/8 in, Thread Size 3/4 In.-10, Min. Embedment 3 3/8 in, Embedment In Concrete 3 3/8 in, Ultimate Pullout (Lb.) 11,975 lb, Ultimate Shear (Lb.) 15,126 lb, Ultimate Shear in 3000 PSI Concrete (Lb.) -, Ultimate Shear in 4000 PSI Concrete (Lb.) 15,126 lb, Ultimate Tension (Lbs.) 11,975 lb
Reviews of Mkt Fastening #2534512
Explore more
- MKT FASTENING Wedge Anchor, 316 SS, 1x6, PK4 271600S
- MKT FASTENING Wedge Anchor, 316 SS, 5/8x5, PK5 275850S
- MKT FASTENING Wedge Anchor, Galv. Steel, 5/8x6, PK5 2858600
- MKT FASTENING Wedge Anchor Bolt, M12,107mm, PK3 M14305301
- MKT FASTENING Wedge Anchor, Zinc Plated, 7/8x6, PK4 2678600
- MKT FASTENING Wedge Anchor, Zinc Plated, 5/8x4 1/2, PK5 2658412
- SUP-R STUD Wedge Anchor, Carb. Stl, 1/2"x3-3/4", PK50 2412334
- DEWALT Wedge Anchor, 1/4 in. Dia., PK100 7600SD6-PWR
- ZORO SELECT Wedge Anchor, Steel, Not Graded, ZP, PK48 B70411.062.0500
- MKT FASTENING Wedge Anchor, 316 SS, 1/2x7, PK10 271270S
- MIDWEST FASTENER CORP. 1/2" x 8-1/2" Wedge Anchor Hot Dip Galvanized Steel 15PK 51411
- Mkt Fastening Wedge Anchors