Wedge Anchor, Gr 5, 3/4 x6 1/4, PK20

MKT FASTENING| Zoro #: G2204842| Mfr #: 2534614

$55.13 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2204842 Mfr #: 2534614
Includes: Nut and WasherItem: Wedge Anchor
Meets/Exceeds: GSA Spec FF S-325C, Group II, Type 4, Class IEmbedment In Concrete: 3-3/8"
Ultimate Pullout (Lb.): 11, 975Min. Embedment: 3-3/8"
Thread Size: 3/4"-10Max. Work Thickness: 2-1/8"
Material: SteelAnchor Length: 6-1/4"
Finish: Yellow DichromateAnchor Dia.: 3/4"
Ultimate Shear in 4000 PSI Concrete (Lb.): 15, 126Ultimate Tension in 4000 PSI Concrete (Lb.): 11, 975
Ultimate Shear in 3000 PSI Concrete (Lb.): -Ultimate Tension (Lbs.): 11, 975
Ultimate Tension in 3000 PSI Concrete (Lb.): -Thread Length: 4-1/4"
Agency Compliance: -Ultimate Shear (Lb.): 15, 126
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Grade 5 Yellow Di-Chromated, Anchor Dia. 3/4 In, Anchor Length 6 1/4 In, Thread Size 3/4-10, Thread Length 4 1/4 In, Min. Embedment 3 3/8 In, Embedment In Concrete 3 3/8 In, Max. Work Thickness 2 1/8 In, Ultimate Pullout 11,975 Lb., Ultimate Shear 15,126 Lb., Ultimate Shear in 4000 PSI Concrete 15,126 Lb., Ultimate Tension 11,975 Lbs., Ultimate Tension in 4000 PSI Concrete 11,975 Lb., Meets/Exceeds GSA Spec FF S-325C Group II Type 4 Class I, Includes Nut/Washer, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.